This product requires certification to purchase.

1/2 in. Copper Epoxy Tube Strap

Empire Industries

Fig. 231CT 1/2 in. Copper Epoxy Tube Strap

  • Fast #
  • Part #E231CT0050
  • Item #2115131
  • Manufacturer Part #231CT0050
5 out of 5 Customer Rating
Brand image
Empire Industries

Fig. 231CT 1/2 in. Copper Epoxy Tube Strap

  • Fast #
  • Part #E231CT0050
  • Item #2115131
  • Manufacturer Part #231CT0050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Copper Epoxy
Collection:
Fig. 231CT
Fits Pipe Size:
1/2 in
Length:
2-1/8 in
Material:
Copper
Product Type:
Strap
UL Listed:
Yes