1-1/4 in. Copper Epoxy Tube Strap
Fig. 231CT 1-1/4 in. Copper Epoxy Tube Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Copper Epoxy
- Collection:
- Fig. 231CT
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 3-1/8 in
- MSS:
- MSS SP-58 Type 26, MSS SP-69 Type 26
- Material:
- Copper
- Number of Holes:
- 2 Hole
- Product Type:
- Strap
- UL Listed:
- No
- Weight:
- 0.04 lb