1 in. Copper Epoxy Tube Strap
Fig. 231CT 1 in. Copper Epoxy Tube Strap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Copper Epoxy
- Collection:
- Fig. 231CT
- Fits Pipe Size:
- 1 in
- Length:
- 2-7/16
- Material:
- Copper
- Product Type:
- Strap
- UL Listed:
- No