This product requires certification to purchase.

3/8 in. Copper Epoxy Tube Strap

Empire Industries

Fig. 231CT 3/8 in. Copper Epoxy Tube Strap

  • Fast #
  • Part #E231CT0038
  • Item #7300338
  • Manufacturer Part #231CT0038
3.1 out of 5 Customer Rating
Brand image
Empire Industries

Fig. 231CT 3/8 in. Copper Epoxy Tube Strap

  • Fast #
  • Part #E231CT0038
  • Item #7300338
  • Manufacturer Part #231CT0038
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Copper Epoxy
Collection:
Fig. 231CT
Fits Pipe Size:
3/8 in
Length:
1-15/16 in
Material:
Copper
Product Type:
Strap
UL Listed:
No