1-1/2 in. Black Carbon Steel Clevis Hanger
Figure 11 1-1/2 in. Black Carbon Steel Clevis Hanger
Product Details
Product Details
Specifications
- Coating:
- Black
- Collection:
- Figure 11
- Diameter - Outside:
- 1-9/10 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Hanger
- UL Listed:
- Yes
- UPC:
- 663027002435
- Work Load Limit:
- 730