This product requires certification to purchase.

1 in. Carbon Steel Domestic Clevis Hanger

Empire Industries

Figure 11 1 in. Carbon Steel Domestic Clevis Hanger

  • Fast #
  • Part #E11B0100
  • Item #4460412
  • Manufacturer Part #11B0100
3.8 out of 5 Customer Rating
Brand image
Empire Industries

Figure 11 1 in. Carbon Steel Domestic Clevis Hanger

  • Fast #
  • Part #E11B0100
  • Item #4460412
  • Manufacturer Part #11B0100
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Collection:
Figure 11
Diameter - Outside:
1-8/25 in
FM Approved:
Yes
Fits Pipe Size:
1 in
Height:
2-11/16
MSS:
MSS SP-58 Type 1, MSS SP-69 Type 1
Material:
Carbon Steel
Product Type:
Clevis Hanger
UL Listed:
Yes