2-1/2 in. Carbon Steel Domestic Clevis Hanger
Figure 11 2-1/2 in. Carbon Steel Domestic Clevis Hanger
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Black
- Collection:
- Figure 11
- Diameter - Outside:
- 2-7/8 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 5-7/8
- MSS:
- MSS SP-58 Type 1, MSS SP-69 Type 1
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- UL Listed:
- Yes
- UPC:
- 663027002459