8 in. Electrogalvanized Carbon Steel 18 ga Pipe Covering Protection Shield
Figure 167 8 in. Electrogalvanized Carbon Steel 18 ga Pipe Covering Protection Shield
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 167
- Diameter - Outside:
- 6-5/8 in
- Fits Pipe Size:
- 8 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Pipe Covering Protection Shield
- UPC:
- 663027010317
- Weight:
- 1.65 lb