This product requires certification to purchase.

3/4 in. Copper Plated Steel Adjustable Swivel Ring Hanger

Empire Industries

Figure 310CT 3/4 in. Copper Plated Steel Adjustable Swivel Ring Hanger

  • Fast #
  • Part #E310CTI0075
  • Item #7805248
  • Manufacturer Part #310CTI0075
4.1 out of 5 Customer Rating
Brand image
Empire Industries

Figure 310CT 3/4 in. Copper Plated Steel Adjustable Swivel Ring Hanger

  • Fast #
  • Part #E310CTI0075
  • Item #7805248
  • Manufacturer Part #310CTI0075
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
7/8 in
Fits Pipe Size
3/4 in
Height
2-15/16 in
Characteristics & Features
Coating
Copper Plated
Collection
Figure 310CT
Material
Steel
Warranty & Product Information
FM Approved
No
MSS
MSS SP-58 Type 10, MSS SP-69 Type 10
Product Type
Swivel Ring Hanger
UL Listed
No