1/2 in. Electro-galvanized Split Ring Extension Hanger
Figure 41 1/2 in. Electro-galvanized Split Ring Extension Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 41
- Diameter - Outside:
- 21/25 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 2-1/8
- MSS:
- MSS SP-58, MSS SP-69
- Product Type:
- Hanger
- UL Listed:
- No
- UPC:
- 663027027025
- Work Load Limit:
- 180