1/2 in. Epoxy Copper Split Ring Extension Hanger
Figure 41CT 1/2 in. Epoxy Copper Split Ring Extension Hanger
Product Details
Product Details
Specifications
- Coating:
- Epoxy
- Collection:
- Figure 41CT
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 1-7/8
- MSS:
- MSS SP-58
- Material:
- Copper
- Product Type:
- Hanger
- UL Listed:
- No
- UPC:
- 663027026936
- Work Load Limit:
- 180