1 in. Epoxy Copper Split Ring Extension Hanger
Figure 41CT 1 in. Epoxy Copper Split Ring Extension Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Epoxy
- Collection:
- Figure 41CT
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Length:
- 2-1/2 in
- MSS:
- MSS SP-58
- Material:
- Copper
- Product Type:
- Hanger
- UL Listed:
- No
- UPC:
- 663027026950
- Work Load Limit:
- 180 lb