4 in. Carbon Steel Riser Clamp for Plastic Pipe
Figure 48 4 in. Carbon Steel Riser Clamp for Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Empire’s Fig. 47 riser clamp for plastic pipe is designed for the support of vertical runs of plastic DWV pipe
Documents
Specifications
- Application:
- Plastic Pipe
- Collection:
- Figure 48
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 4-1/2 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 8-1/2 in
- MSS:
- MSS SP-58, MSS SP-69 Type 8
- Material:
- Carbon Steel
- Product Type:
- Riser Clamp
- UL Listed:
- No
- Weight:
- 0.98 lb
- Work Load Limit:
- 225 lb