This product requires certification to purchase.

2 in. Stainless Steel Riser Clamp for Pipe

You last purchased this on
 
Empire Industries

Figure 50 2 in. Stainless Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50SS0200
  • Item #3793301
  • Manufacturer Part #50SS0200
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Empire Industries

Figure 50 2 in. Stainless Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50SS0200
  • Item #3793301
  • Manufacturer Part #50SS0200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for supporting and stabilizing vertical pipe runs
  • Empire’s Fig. 50 standard riser clamp is designed for supporting and stabilizing vertical pipe runs
  • Plastic coated riser clamps are completely plastic coated with zinc plated hardware
  • The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp
  • Stainless steel riser clamps are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents


Specifications

Application:
Pipe
Collection:
Figure 50
Diameter - Outside:
2-3/8 in
Fits Pipe Size:
2 in
Length:
10-9/16 in
MSS:
MSS SP-58, MSS SP-69 Type 8
Material:
Stainless Steel
Material Type:
T304
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
1.14 lb
Work Load Limit:
300 lb