4 in. Carbon Steel Riser Clamp for Pipe

You last purchased this on
 
Empire Industries

Figure 50 4 in. Carbon Steel Riser Clamp for Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Empire Industries

Figure 50 4 in. Carbon Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50B0400
  • Item #4354563
  • Manufacturer Part #50B0400
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic coated riser clamps are completely plastic coated with zinc plated hardware
  • The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp
  • Empire’s Fig. 50 standard riser clamp is designed for supporting and stabilizing vertical pipe runs
  • Stainless steel riser clamps are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents


Specifications

Application:
Pipe
Collection:
Figure 50
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
4-1/2 in
Fits Pipe Size:
4 in
Length:
13-5/8 in
MSS:
MSS SP-58, MSS SP-69 Type 8
Material:
Carbon Steel
Origin:
Domestic
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
2.2 lb
Work Load Limit:
810 lb