This product requires certification to purchase.

8 in. Stainless Steel Riser Clamp for Pipe

Empire Industries

Figure 50 8 in. Stainless Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50SS0800
  • Item #3793373
  • Manufacturer Part #50SS0800
5 out of 5 Customer Rating
Brand image
Empire Industries

Figure 50 8 in. Stainless Steel Riser Clamp for Pipe

  • Fast #
  • Part #E50SS0800
  • Item #3793373
  • Manufacturer Part #50SS0800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Designed for supporting and stabilizing vertical pipe runs
  • Empire’s Fig. 50 standard riser clamp is designed for supporting and stabilizing vertical pipe runs
  • Plastic coated riser clamps are completely plastic coated with zinc plated hardware
  • The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp
  • Stainless steel riser clamps are recommended for applications where protection from a corrosive environment is required
  • Requires Certification

Documents


Specifications

Application:
Pipe
Collection:
Figure 50
Diameter - Outside:
8-5/8 in
Fits Pipe Size:
8 in
Length:
18-5/8 in
MSS:
MSS SP-58, MSS SP-69 Type 8
Material:
Stainless Steel
Material Type:
T304
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
7.22 lb
Work Load Limit:
2500 lb