1/4 in. Zinc Plated Carbon Steel Cushion Strut Clamp
Figure 8500 1/4 in. Zinc Plated Carbon Steel Cushion Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Piping
- Coating:
- Zinc Plated
- Collection:
- Figure 8500
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 1/4 in
- Material:
- Carbon Steel