This product requires certification to purchase.

2-1/8 in. Zinc Plated Carbon Steel Cushion Strut Clamp

Empire Industries

Figure 8500 2-1/8 in. Zinc Plated Carbon Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500Z0218
  • Item #4351026
  • Manufacturer Part #8500Z0218
3.8 out of 5 Customer Rating
Brand image
Empire Industries

Figure 8500 2-1/8 in. Zinc Plated Carbon Steel Cushion Strut Clamp

  • Fast #
  • Part #E8500Z0218
  • Item #4351026
  • Manufacturer Part #8500Z0218
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Pipe
Coating:
Zinc Plated
Collection:
Figure 8500
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
2-1/8 in
Material:
Carbon Steel