3/8 in. Zinc Plated Carbon Steel Cushion Strut Clamp
Figure 8500 3/8 in. Zinc Plated Carbon Steel Cushion Strut Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Pipe
- Coating:
- Zinc Plated
- Collection:
- Figure 8500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 3/8 in
- Material:
- Carbon Steel