5/8 in. Stainless Steel Cushion Strut Clamp
Figure 8500 5/8 in. Stainless Steel Cushion Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Piping
- Collection:
- Figure 8500
- Fits Pipe Size:
- 5/8 in
- Material:
- Stainless Steel
- Material Type:
- 304