72REDSTICK COMPACT BOX LEVEL
72REDSTICK COMPACT BOX LEVEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 102-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SHARPSITE™ VIAL technology - best readability. impact protected
- Guaranteed lifetime accuracy - accurate to .029 degrees (.0005 in/in, 0, 5 mm/m)
- High contrast vial system is easy to clean and optimizes visibility.
- High density, removable end-caps protect frame and provide access in tight spaces.
- Wide, durable handles for comfort and portability
- Precision milled measuring surface guarantees accuracy in all working positions
- Over-molded, non-slip grips stick to the wall and prevent sliding
- Durable, all-metal hang hole for storage
Specifications
- Brand Model Compatibility:
- Milwaukee
- Color Finish Name:
- Black, Red
- Height:
- 72 in
- Length:
- 72 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 72 in
- Tool Type:
- Level
- UPC:
- 045242481842
- Weight:
- 3.644204 lb
- Width:
- 2 in