9 in. Torpedo Level
9 in. Torpedo Level
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 60 hour run time
- Most durable display
- Audio indicator with 6 measuring modes
- Auto calibrated- digital readout immediately ready to measure accurately when powered on
- Rare earth magnets
- Inspect mode - zero out digital display, ideal for conduit bending
- IP54 rated- dust and water protected
- V-groove working edge fits on pipe or conduit
- Inverted overhead display
- Precision milled edges
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black, Blue
- GSA Approved:
- No
- Height:
- 2
- Length:
- 9
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Size:
- 9 in
- Tool Type:
- Level
- UPC:
- 045242551521
- Weight:
- 0.68
- Width:
- 1