COMPACT BILLET TORPEDO LEVEL
This product has been replaced by
Manufacturer Part #48-22-5107E
COMPACT BILLET TORPEDO LEVEL
Package Quantity Info:
Each: 1 Case: 2 Pallet: 3240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Amplified rare earth magnets - 2X holding power on metal jobsite material
- Maximized viewing area allows for quickly setting and identifying pitch in 1/8 in and 1/4 in per foot
- Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
- Laser etched ruled edge allows for quick accurate measurements
- Weld clearance gap allows leveling between weld lines
- Billet aluminum frame to hold up to harsh jobsite conditions
- Compact design for working in tight spaces
Documents
Specifications
- AMP:
- 4
- Battery Type:
- Li-ion (Lithium-ion)
- Brand Model Compatibility:
- Milwaukee
- Color Finish Name:
- Silver
- Height:
- 1-1/10 in
- Length:
- 7-1/20 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 7.05 in
- Tool Type:
- Level
- Weight:
- 0.45 lb
- Width:
- 10-9/20 in