72 in. Box Level
e75 Series 72 in. Box Level
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High impact acrylic e-Band™ block vials offer superior durability
- Reinforced vial locking system secures acrylic block vials and delivers long life accuracy by resisting breaking, leaking or fogging
- Tool-free removable, shock absorbing end caps provide superior protection and scribing performance
- Precision milled edges for guaranteed accuracy
- Surface grippers prevent the level from sliding on flat or angled surfaces
- High contrast e-Band™ vials highlight the edge of the bubble and improve visibility
- 300-degree viewing window maximizes range of view
- Hang hole for ease of storage
- 0.0005 in per inch accuracy in all working positions
- Ergonomic, grip zones enhance comfort and portability
Specifications
- Collection:
- e75 Series
- Color Finish Name:
- Black, Blue
- Height:
- 2-3/4 in
- Length:
- 72 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 72 in
- Tool Type:
- Level
- UPC:
- 045242366811
- Weight:
- 4.2 lb
- Width:
- 72 in