This product requires certification to purchase.

16 in x 19 in x 36 in Plenum Box

Empire Metal Products

16 in x 19 in x 36 in Plenum Box

  • Fast #
  • Part #EPBX16CAP
  • Item #7104787
  • Manufacturer Part #PBX16CAP
4.1 out of 5 Customer Rating
Brand image
Empire Metal Products

16 in x 19 in x 36 in Plenum Box

  • Fast #
  • Part #EPBX16CAP
  • Item #7104787
  • Manufacturer Part #PBX16CAP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plenum Box
  • Requires Certification

Specifications

Duct Plenum Type:
Plenum Box
Height:
36 in
Length:
19 in
Size:
16 in x 19 in x 36 in
Width:
16 in