5 oz. Plastic Clear Cups (1000 Per Case)
5 oz. Plastic Clear Cups (1000 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A great choice for all your cup needs
- Made of a thick polypropylene, most often used for cold liquids, but strong enough to hold warm liquids too
- Polypropylene has a good chemical resistance, serves as a good vapor barrier, and is fully recyclable. In fact, polypropylene is easier to recycle than almost any other plastic, reducing environmental impact
- Extraordinary clarity, and are crack resistant
Specifications
- Capacity:
- 5 ounces
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Plastic
- UPC:
- 820524004908