9 in. x 10-3/4 in. Aluminum Foil Sheets (500 Per Case)
9 in. x 10-3/4 in. Aluminum Foil Sheets (500 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The premium line of Empress Foodservice Foil offers great quality and versatility for the price conscious buyer
- Empress Pop-Up sheets offer inter folded, individual sheets of aluminum foil, making use effortless.
- Empress Foodservice Foil is fully recyclable and certified Kosher. A line that is sure to fulfill all of your foodservice foil needs.
Documents
Specifications
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9 in
- Material:
- Aluminum Foil
- Package Quantity:
- Case of 500
- Width:
- 10-3/4 in