9 in. White Paper Plates (12/100 Count)
Empress 9 in. White Paper Plates (12/100 Count)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Empress Uncoated Paper Plates are the go-to serving option for everyday use and busy gatherings. The crisp white paper plates make the perfect backdrop for any party food, from appetizers to dessert. The ribbed edges allow for easy grip when grabbing a plate from the serving area, to transporting it with food to the table. Empress sturdy, uncoated paper plates are microwave-safe and allow for quick and easy clean-up. Use the durable plates indoors and outdoors, wherever guests are dining.
Documents
Specifications
- Collection:
- Empress
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9 in
- Material:
- Paper
- Type:
- E3030000065
- UPC:
- 820524000658