9 in. White PFAS Free plate (4/125 Count)
Empress Earth 9 in. White PFAS Free plate (4/125 Count)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Attractive, sturdy, and stackable, Empress Earth Bagasse Products are made from sugar cane byproducts, which are annually renewable. They are light weight, heat tolerant, and a great eco-friendly alternative to foam disposables!
Documents
Specifications
- Collection:
- Empress Earth
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9 in
- Material:
- Bagasse
- Type:
- EPL09PF