This product requires certification to purchase.

Medium Weight Plastic Cutlery Kit with Spork, Napkin, & Straw (1000 Per Case)

Empress Products

Medium Weight Plastic Cutlery Kit with Spork, Napkin, & Straw (1000 Per Case)

  • Fast #
  • Part #EE176015
  • Item #10122347
  • Manufacturer Part #E176015
5 out of 5 Customer Rating
Brand image
Empress Products

Medium Weight Plastic Cutlery Kit with Spork, Napkin, & Straw (1000 Per Case)

  • Fast #
  • Part #EE176015
  • Item #10122347
  • Manufacturer Part #E176015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A perfectly compact all-inclusive cutlery solution, this kit includes a 5.75" milk straw, 10" x 10" napkin and a medium weight polystyrene spork
  • Strong and durable for a variety of meals
  • Requires Certification
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Product Type
Cutlery Kit
Type
EE176015