This product requires certification to purchase.

3 in. Brass Baseboard Door Stop in Polished Chrome

EMTEK

3 in. Brass Baseboard Door Stop in Polished Chrome

  • Fast #
  • Part #E2232US26
  • Item #7256410
  • Manufacturer Part #2232US26
4.2 out of 5 Customer Rating
Brand image
EMTEK

3 in. Brass Baseboard Door Stop in Polished Chrome

  • Fast #
  • Part #E2232US26
  • Item #7256410
  • Manufacturer Part #2232US26
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from solid brass for strength and longevity
  • Manufactured with care and precision to ensure a product that will withstand the test of time
  • Emtek provides a limited lifetime warranty
  • Solid Brass Construction: This product begins with raw bars of solid brass which are heated, and pounded into specially made dies – producing a stronger, more substantial product.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Diameter:
1-1/4 in
Door Stop Type:
Baseboard Door Stop, Rigid Door Stop
Length:
3 in
Material:
Brass
UL Listed:
No