3 in. Door Stop in Flat Black Patina
3 in. Door Stop in Flat Black Patina
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 1-1/4
- Door Stop Type:
- Baseboard Door Stop
- Length:
- 3
- UL Listed:
- No