6-3/8 in. Cabinet Pull in Satin Nickel
Alexander 6-3/8 in. Cabinet Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Sold as complete set
- Includes screws
Documents
Specifications
- Collection:
- Alexander
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/8
- Hardware Type:
- Cabinet Pull
- Length:
- 6-5/8
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 738505019578