Deadbolt Lock in Flat Black
Deadbolt Lock in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid Brass Construction
- Schlage C Keyway
- Includes Deadbolt Strike Plate
- Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- Thickness:
- 1-1/2 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in