This product requires certification to purchase.

Door Lever in Flat Black

EMTEK

Door Lever in Flat Black

  • Fast #
  • Part #TGWE5212HLOUS19LH
  • Item #8333480
  • Manufacturer Part #TGWE5212HLOUS19LH
5 out of 5 Customer Rating
Brand image
EMTEK

Door Lever in Flat Black

  • Fast #
  • Part #TGWE5212HLOUS19LH
  • Item #8333480
  • Manufacturer Part #TGWE5212HLOUS19LH
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be ordered with any brass rosette
  • Sold as complete set
  • 28° latch is available for additional charge
  • Includes latch and strike plate
  • Requires Certification

Documents


Specifications

Application:
Door
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Diameter - Base:
4 in
Door Hardware Type:
Latch, Privacy Lever, Strike
Handle Material:
Metal
Handle Type:
Lever
Style:
Modern