Dummy Door Lever in Flat Black
Dummy Door Lever in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Handle Type:
- Round
- Material:
- Stainless Steel
- Style:
- Modern
- Type:
- E505STUUS19