Dummy Knob with Rectangular Rosette in Polished Nickel
Dummy Knob with Rectangular Rosette in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Sold as complete set, includes latch and strike plate
- 28° latch is available for an additional charge
- Fits any door between 1-3/8 in - 2-1/4 in THK with a 2-1/8 in bore standard door prep
- Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
- Door thickness for concealed fastener (CF) is 1-3/8 in - 1-3/4 in
- Stretto rosette requires a 1-1/4 in Dia bore hole and two-hole door preparation for thumbturn privacy
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Material:
- Metal
- Handle Type:
- Flat
- Height:
- 2-1/4
- Material:
- Brass
- Type:
- E5052ROUUS14
- Width:
- 2-1/4