This product requires certification to purchase.

Passage Lever with Square Rosette in Satin Nickel

EMTEK

Helios Passage Lever with Square Rosette in Satin Nickel

  • Fast #
  • Part #E5110HLOLHUS15
  • Item #7256609
  • Manufacturer Part #5110HLOLHUS15
5 out of 5 Customer Rating
Brand image
EMTEK

Helios Passage Lever with Square Rosette in Satin Nickel

  • Fast #
  • Part #E5110HLOLHUS15
  • Item #7256609
  • Manufacturer Part #5110HLOLHUS15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Can be ordered with any brass rosette
  • Sold as complete set
  • 28° latch is available for additional charge
  • Includes latch and strike plate
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Collection:
Helios
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/8
Diameter - Base:
2-1/2
Door Hardware Type:
Latch, Passage Lever, Strike
Handle Material:
Brass
Handle Type:
Lever
Smart Home Enabled:
No
Style:
Contemporary
Thickness:
2.25 in
UL Listed:
No