This product requires certification to purchase.

Hinge Pin Door Stop in French Antique

You last purchased this on
 
EMTEK

Hinge Pin Door Stop in French Antique

  • Fast #
  • Part #E2241US7
  • Item #7256572
  • Manufacturer Part #2241US7
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
EMTEK

Hinge Pin Door Stop in French Antique

  • Fast #
  • Part #E2241US7
  • Item #7256572
  • Manufacturer Part #2241US7
4.1 out of 5 Customer Rating

X Points
Color Finish Name: French Antique Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All Emtek items are made to order.
  • Constructed of solid brass for durability
  • Requires extended button tip (ProductID: 2242) when used with solid brass hinges
  • Not compatible with steel residential duty hinges
  • Emtek provides a limited lifetime warranty
  • Solid Brass Construction: This product begins with raw bars of solid brass which are heated, and pounded into specially made dies – producing a stronger, more substantial product.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
French Antique
Depth:
1-3/4 in
Door Stop Type:
Hinge Pin Door Stop
Height:
2-3/8 in
Material:
Brass, Rubber