This product requires certification to purchase.

Jasper 2 Inch Bar Cabinet Knob

EMTEK

Jasper Jasper 2 Inch Bar Cabinet Knob

  • Fast #
  • Part #E86699US14
  • Item #8275172
  • Manufacturer Part #E86699US14
5 out of 5 Customer Rating
Brand image
EMTEK

Jasper Jasper 2 Inch Bar Cabinet Knob

  • Fast #
  • Part #E86699US14
  • Item #8275172
  • Manufacturer Part #E86699US14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sold as complete set. Includes screws
  • For pricing information contact any EMTEK® dealer
  • Requires Certification

Documents


Specifications

Collection:
Jasper
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/8
Hardware Type:
Cabinet Pull
Length:
2
Material:
Brass
Shape:
Bar
Style:
Modern
UPC:
738505039002
Width:
1/2