This product requires certification to purchase.

Right Handed Passage Door Lever in Flat Black Bronze

EMTEK

Lariat Right Handed Passage Door Lever in Flat Black Bronze

  • Fast #
  • Part #E7100LRRHFB
  • Item #10896059
  • Manufacturer Part #7100LRRHFB
5 out of 5 Customer Rating
Brand image
EMTEK

Lariat Right Handed Passage Door Lever in Flat Black Bronze

  • Fast #
  • Part #E7100LRRHFB
  • Item #10896059
  • Manufacturer Part #7100LRRHFB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sold as complete set, includes latch and strike plate
  • 28° latch is available for an additional charge
  • Fits any door between 1-3/8 in - 2-1/4 in THK with a 2-1/8 in bore standard door prep
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Door thickness for concealed fastener (CF) is 1-3/8 in - 1-3/4 in
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Base
2-13/16 in
Height
2-3/4 in
Length
5 in
Thickness
9/16 in
Characteristics & Features
Collection
Lariat
Color Finish Category
Blacks
Color Finish Name
Flat Black Bronze
Door Hardware Type
Lever
Handle Type
Passage
Material
Bronze
Style
Rustic
Warranty & Product Information
Type
E7100LRRHFB