This product requires certification to purchase.

Left-Handed Single Cylinder Keyed Entry Lever Set in Flat Black

EMTEK

Left-Handed Single Cylinder Keyed Entry Lever Set in Flat Black

  • Fast #
  • Part #E5123HLOUS19LH
  • Item #10681228
  • Manufacturer Part #5123HLOUS19LH
4.3 out of 5 Customer Rating
Brand image
EMTEK

Left-Handed Single Cylinder Keyed Entry Lever Set in Flat Black

  • Fast #
  • Part #E5123HLOUS19LH
  • Item #10681228
  • Manufacturer Part #5123HLOUS19LH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sold as complete set, includes rosette, latch and strike plate
  • Standard door prep and installation
  • Schlage® C keyway
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Handing required for leverset
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Handle Material:
Metal
Handle Type:
Lever
Material:
Brass
Type:
E5123HLOUS19LH
Weight:
5