Brass Square Single Cylinder Deadbolt in Polished Chrome
Martinique Brass Square Single Cylinder Deadbolt in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Martinique
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5/8
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass, Hardened Steel, Steel
- UL Listed:
- No