This product requires certification to purchase.

Single Cylinder Deadbolt in Flat Black

EMTEK

Martinique Style Single Cylinder Deadbolt in Flat Black

  • Fast #
  • Part #E8475US19
  • Item #7256772
  • Manufacturer Part #8475US19
3.3 out of 5 Customer Rating
Brand image
EMTEK

Martinique Style Single Cylinder Deadbolt in Flat Black

  • Fast #
  • Part #E8475US19
  • Item #7256772
  • Manufacturer Part #8475US19
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Martinique Style
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
5/8
Door Hardware Type:
Lock
Height:
2-3/4
Lock Type:
Deadbolt
Material:
Brass, Steel
Smart Home Enabled:
No
UL Listed:
No
Width:
2-1/2