This product requires certification to purchase.

Passage Door Knob with Rectangle Rosette in Polished Nickel

EMTEK

Passage Door Knob with Rectangle Rosette in Polished Nickel

  • Fast #
  • Part #E8121PUS14
  • Item #10520241
  • Manufacturer Part #8121PUS14
4 out of 5 Customer Rating
Brand image
EMTEK

Passage Door Knob with Rectangle Rosette in Polished Nickel

  • Fast #
  • Part #E8121PUS14
  • Item #10520241
  • Manufacturer Part #8121PUS14
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Sold as complete set, includes latch and strike plate
  • 28° latch is available for an additional charge
  • Fits any door between 1-3/8 in - 2-1/4 in THK with a 2-1/8 in bore standard door prep
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Door thickness for concealed fastener (CF) is 1-3/8 in - 1-3/4 in
  • Stretto rosette requires a 1-1/4 in Dia bore hole and two-hole door preparation for thumbturn privacy
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Handle Material
Metal
Handle Type
Knob
Material
Brass
Warranty & Product Information
ADA Compliant
No
Type
E8121PUS14