This product requires certification to purchase.

Passage Knob with Square Rosette in Satin Brass

EMTEK

Passage Knob with Square Rosette in Satin Brass

  • Fast #
  • Part #E5110ROUUS4
  • Item #10520037
  • Manufacturer Part #5110ROUUS4
3.3 out of 5 Customer Rating
Brand image
EMTEK

Passage Knob with Square Rosette in Satin Brass

  • Fast #
  • Part #E5110ROUUS4
  • Item #10520037
  • Manufacturer Part #5110ROUUS4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold as complete set, includes latch and strike plate
  • 28° latch is available for an additional charge
  • Fits any door between 1-3/8 in - 2-1/4 in THK with a 2-1/8 in bore standard door prep
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Door thickness for concealed fastener (CF) is 1-3/8 in - 1-3/4 in
  • Stretto rosette requires a 1-1/4 in Dia bore hole and two-hole door preparation for thumbturn privacy
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Handle Material:
Metal
Handle Type:
Flat
Height:
2-1/4 in
Material:
Brass
Type:
E5110ROUUS4
Width:
2-1/4 in