Passage Lever in Satin Nickel
Passage Lever in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Can be ordered with any brass rosette
- Sold as complete set. Includes latch and strike plate
- 28 degree latch is available for additional charge
Specifications
- Application:
- Door
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Passage Lever
- Handle Type:
- Lever
- Style:
- Contemporary, Modern