This product requires certification to purchase.

Privacy Lever in Satin Nickel

EMTEK

Privacy Lever in Satin Nickel

  • Fast #
  • Part #E5211ASTRHUS15
  • Item #9959364
  • Manufacturer Part #5211ASTRHUS15
3.2 out of 5 Customer Rating
Brand image
EMTEK

Privacy Lever in Satin Nickel

  • Fast #
  • Part #E5211ASTRHUS15
  • Item #9959364
  • Manufacturer Part #5211ASTRHUS15
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Can be ordered with any brass rosette
  • Sold as complete set. Includes latch and strike plate
  • 28 degree latch is available for additional charge
  • Requires Certification

Specifications

Application:
Door
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Privacy Lever
Handle Type:
Lever
Style:
Contemporary, Modern