This product requires certification to purchase.

Privacy Lock in Flat Black

EMTEK

Privacy Lock in Flat Black

  • Fast #
  • Part #E2145US19
  • Item #9205433
  • Manufacturer Part #2145US19
5 out of 5 Customer Rating
Brand image
EMTEK

Privacy Lock in Flat Black

  • Fast #
  • Part #E2145US19
  • Item #9205433
  • Manufacturer Part #2145US19
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sold as complete set
  • Includes screws and strike plate
  • Fits door thickness 1-3/8" to 1-3/4"
  • Standard 2-1/8" door prep
  • 2-3/8" backset only
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Door Hardware Type:
Lock
Lock Type:
Privacy
Material:
Brass
Thickness:
1-3/4 in
UPC:
738505039491
Weight:
2.2 lb