This product requires certification to purchase.

10-1/2 in. Stainless Steel Leat Bar Pull in Black

Emtek Products

10-1/2 in. Stainless Steel Leat Bar Pull in Black

  • Fast #
  • Part #ES86525BLKST
  • Item #4139033
  • Manufacturer Part #S86525BLKST
5 out of 5 Customer Rating
Brand image
Emtek Products

10-1/2 in. Stainless Steel Leat Bar Pull in Black

  • Fast #
  • Part #ES86525BLKST
  • Item #4139033
  • Manufacturer Part #S86525BLKST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
1-3/8 in
Length:
10-1/2 in
Material:
Stainless Steel